Shop NEVS
See all product information
Create Account
Printed Chart Tape - Progress Notes Needed
- Mfr # NT-80
- Zoro # G2590092
product price:Â
$
25.15
/pk of 3, $8.38/ea
Key Features
Label Color
Black, White
Adhesive
Removable
Width
1 in
Roll Length
500 in
Legend
Progress Notes Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NT-80
- Zoro #
- G2590092
- UPC #
- -
- Country of Origin
- United States
- Item
- Tape
- Label Color
- Black, White
- Adhesive
- Removable
- Legend
- Progress Notes Needed
Dimensions
- Width
- 1 in
- Roll Length
- 500 in
Description
Custom printed charting tape for all your labeling needs. Tapes are 1" in width and 500" in length on 1 roll. 3 rolls per box. Feature a permanent pressure sensitive adhesive. Custom printing available!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.