Tire Repair Boot, 3-3/16 In L, 3-3/16 In W
- Mfr # 15-164
- Zoro # G2598531
product price:Â
$
3.65
/ea
Key Features
Includes
(5) Strings, 0.30 oz Cement
Material
Rubber
Number of Pieces
2
Used For
Bias Ply, Radial and Tubeless Tire
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-164
- Zoro #
- G2598531
- UPC #
- -
- Country of Origin
- China
- Item
- Tire Repair Kit
- Includes
- (5) Strings, 0.30 oz Cement
- Material
- Rubber
- Number of Pieces
- 2
- Used For
- Bias Ply, Radial and Tubeless Tire
- Color
- Brown
- Product Type
- Tire Repair Refill
- Compatible Tire Type
- Car Tires, Truck Tires
- Shell Material
- Rubber
- Wire Color
- Brown
- Traction Material
- Rubber
Description
Tire Repair Kit, Product Type Tire Repair Refill, Compatible Tire Type Car Tires, Truck Tires, Includes (5) Strings, 0.30 oz Cement, Number of Pieces 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.