Shop SPEEDAIRE
See all product information
Create Account
Reclassifier
- Mfr # 4ZL98
- Zoro # G2605127
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
NPT (In.)
1 1/4 in
Max. Flow (CFM)
100
Max. Pressure (PSI)
150 psi
Max. Temp. (F)
160 Degrees F
Width (In.)
4.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ZL98
- Zoro #
- G2605127
- UPC #
- 190735632055
- Country of Origin
- United Kingdom
- Item
- Exhaust Silencer Mist Eliminator
- NPT (In.)
- 1 1/4 in
- Max. Flow (CFM)
- 100
- Max. Pressure (PSI)
- 150 psi
- Max. Temp. (F)
- 160 Degrees F
- NPT
- 1 1/4
- Number of Air Inlets
- 1
- Maximum Operating Temperature
- 160 Degrees F
- Material Filtered
- Oil Mist
- Air Inlet Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Minimum Operating Temperature
- -4 Degrees F
- For Fluid Type
- Air
- Maximum Flow Rate
- 100 cfm
Description
Exhaust Silencer Mist Eliminator, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 100 cfm, Maximum Operating Pressure 150 psi, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 160 Degrees F, For Fluid Type Air, Material Filtered Oil Mist, Number of Air Inlets 1