Deburring Brush
- Mfr # 814-00-51
- Zoro # G2606177
product price:Â
$
27.85
/ea
Key Features
For Use With
Mfr. No. 044-110 & 045-110
Material
Nylon
Compatible Brand
Ilco
Product Type
Deburring Brush
Compatible Manufacturer Part Number
044-110, 045-110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 814-00-51
- Zoro #
- G2606177
- UPC #
- 036448002634
- Country of Origin
- China
Details
- Item
- Deburring Brush
- For Use With
- Mfr. No. 044-110 & 045-110
- Material
- Nylon
- Compatible Brand
- Ilco
- Product Type
- Deburring Brush
- Compatible Manufacturer Part Number
- 044-110, 045-110
- Shell Material
- Nylon
Description
Deburring Brush, Material Nylon, For Use With 1GBB3 - 1GBB4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.