Adapter, Mounting

  • Mfr # 11327-G
  • Zoro # G2607622
product price: 
$
176.99
/ea
Free Shipping & Returns

Key Features

Dimension B (In.)
7 3/8 in
Order Adapter Ring Number
11327G
Type
COMMERCIAL
Sink/Bowl Hole Dia. A (In.)
7
Material of Construction
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11327-G
Zoro #
G2607622
UPC #
050375004226
Country of Origin
United States

Dimensions

Dimension B (In.)
7 3/8 in
Sink/Bowl Hole Dia. A (In.)
7
Sink Opening Diameter
7 in
Overall Diameter
7 3/8 in

Details

Order Adapter Ring Number
11327G
Type
COMMERCIAL
Material of Construction
Steel
For Use With
and Toledo, Hobart, National
Includes
Collar Adaptors, Sink Flange Adaptor
Special Information
Discard previous adapter parts-Nat'l mounting has 10 bolt circle on split ring
Item
Mounting Adapter
Product Seriesl
No Series
Product Type
Mounting Adaptor
Material
Stainless Steel
Compatible with Manufacturer Model Number
11327G
Compatible with Brand
Insinkerator
Compatible Manufacturer Part Number
11327G
Compatible Manufacturer Model Number
11327G
For Use With Mfr. Model Number
11327G
Compatible with Manufacturer Model No.
11327G
Compatible with Mfr. Model No.
11327G
For Use with Mfr Model Number
11327G
Compatible Pump Manufacturer Part Number
11327G
Compatible Mfr. Model Number
11327G
For Manufacturer Part Number
11327G
Compatible with Mfr. Model Number
11327G
Shell Material
Stainless Steel

Description

Mounting Adapter, Sink Opening Diameter 7 in, Voltage -, Compatible Manufacturer Part Number 11327G, Compatible with Brand Insinkerator, Product Type Mounting Adaptor, Includes Collar Adaptors, Sink Flange Adaptor, Material Stainless Steel, Overall Diameter 7 3/8 in, Product Seriesl No Series

Ratings & reviews