Shop RUBBERMAID COMMERCIAL

Housekeeping Cart, Black, Structural Web

  • Mfr # FG9T7800BLA
  • Zoro # G2610587

product price: 
$
1,040.99
/ea
Free Shipping & Returns

Key Features

Cart Product Grouping
Housekeeping Cart
Shelf Count
3
Cart Shelf Configuration
(1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf
Color
Black
Trash Bag Capacity
30 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG9T7800BLA
Zoro #
G2610587
UPC #
086876180633
Country of Origin
United States
Cart Product Grouping
Housekeeping Cart
Shelf Count
3
Cart Shelf Configuration
(1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf
Color
Black
Trash Bag Capacity
30 gal
Lockable
Yes
Cart Material
Plastic
Wheel Material
Thermoplastic Rubber
Item
Housekeeping Cart
Trash Bag Material
Vinyl
Number of Shelves
3
Caster Material
Thermoplastic Rubber
Includes
(2) 10 qt Removable Disinfecting Caddies, Double Door Locking Kit, Molded Tool Organizer, Vacuum Holder
Caster Type
Swivel
Non-Marking
Yes
Wheel Type
Pneumatic
Shelf Configuration
(1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf
Features
Interchangeable Handles and Removable Platform, Ergonomic Design, Water and Chemical Resistant Finish
Weight
79 lb
Includes Bins
Yes
Includes Shelves
Yes
Frame Material
Plastic
Includes Waste Container
Yes
Lock Type
Lockable
Frame Color
Black
Nonmarking Casters
Yes
Waste Container Capacity
68 gal

Dimensions

Overall Length
51 3/4 in
Overall Width
22 in
Caster Dia.
4 in
Overall Height
54 in
Wheel Diameter
8 in
Overall Depth
52 in
Caster Diameter
4 in
Wire Rope Length
51 3/4 in
Length
51 3/4 in
Fits Chest Size
Interchangeable Handles and Removable Platform, Ergonomic Design, Water and Chemical Resistant Finish

Description

Housekeeping Cart, Overall Depth 52 in, Overall Height 54 in, Includes (2) 10 qt Removable Disinfecting Caddies, Double Door Locking Kit, Molded Tool Organizer, Vacuum Holder, Includes Bins Yes, Includes Shelves Yes, Includes Waste Container Yes, Lockable Yes, Number of Shelves 3, Waste Container Capacity 68 gal, Overall Width 22 in, Features Interchangeable Handles and Removable Platform, Ergonomic Design, Water and Chemical Resistant Finish, Frame Color Black, Lock Type Lockable, Weight 79 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.