Adapter, Pipe
- Mfr # 4ZK26
- Zoro # G2615164
product price:Â
$
9.39
/ea
Key Features
NPT (In.)
1/4 in
Type
Speed Mount
For Use On
Compact
Compatible with Series
Compact
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4ZK26
- Zoro #
- G2615164
- UPC #
- 190735630389
- Country of Origin
- China
Dimensions
- Air Inlet Size
- 1/4 in
Details
- Item
- Pipe Adapter
- NPT (In.)
- 1/4 in
- Type
- Speed Mount
- For Use On
- Compact
- Compatible with Series
- Compact
- Air Inlet Type
- NPT
- Body Material
- Zinc
- Series
- Compact
- Air Inlet Gender
- Female
- Compatible Series
- Compact
Description
Pipe Adapter, Compatible with Grainger Part Number 4ZL23,4ZL24,4ZL25,4ZL26,4ZL27,4ZL28,4ZL29,4ZL30,4ZL64,4ZL65,4ZL66,4ZL67,4ZL68,4ZL69,4ZL70,4ZL71,4ZK82,4ZK83,4ZK84,4ZK85,4ZM14,4ZM15,4ZM16,4ZM17,1WH33, Series Compact, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Zinc, Compatible with Series Compact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.