Control Module
- Mfr # ETF-735-A
- Zoro # G2649297
product price:
$
213.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. EBF650
Voltage
6V DC
Compatible Series
SF series
Product Type
Control Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ETF-735-A
- Zoro #
- G2649297
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Control Module
- For Use With
- Mfr. No. EBF650
- Voltage
- 6V DC
- Compatible Series
- SF series
- Product Type
- Control Module
Description
The SLOAN ETF-735-A is a 6V DC control module and splash proof junction box designed for use with EBF style faucets. It mounts underneath the sink counter for a concealed installation in limited spaces and is used with compatible EBF/ETF and Optima® series models, including Mfr. No. EBF650. The housing includes a vandal-resistant cover secured with four corner screws that can be removed with a Phillips head screwdriver.
Key Features:
- Item Type: Control module with splash proof junction box construction.
- Compatible Series: For use with EBF/ETF and Optima® series faucets.
- For Use With: Compatible with Mfr. No. EBF650.
- Mounting Location: Installs underneath the sink counter for discrete placement.
- Cover Design: Vandal-resistant cover attaches with 4 corner screws.
- Adjustment Access: Internal dip switches and range potentiometer allow sensor range and time-out settings to be adjusted.
- Voltage: 6V DC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.