Micrometer Stand
- Mfr # 156-101-10
- Zoro # G2657094
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
For Use With
Outside Micrometers up to 4 in
Mount Style
Bench Mount
Compatible Micrometer Size
1 in to 4 in
For Use With Gauge Type
Handheld Outside Micrometers
Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 156-101-10
- Zoro #
- G2657094
- UPC #
- 603908544852
- Country of Origin
- China
Dimensions
- Compatible Micrometer Size
- 1 in to 4 in
Details
- Item
- Micrometer Stand
- For Use With
- Outside Micrometers up to 4 in
- Mount Style
- Bench Mount
- For Use With Gauge Type
- Handheld Outside Micrometers
- Material
- Iron
- Shell Material
- Iron
- Compatible Product Type
- Outside Micrometers up to 4 in
Description
The Mitutoyo 156-101-10 Micrometer Stand is a reliable solution for your micrometer needs. It provides you with accurate readings on the job. This stand can be used to secure micrometers from 1" to 4". It fits perfectly with the brand and series of Mitutoyo 156 micrometers. The Mitutoyo 156-101-10 Micrometer Stand is a must have tool for anyone looking for a stable platform for their micrometers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.