Shop PYRAMID
See all product information
Create Account
2-3/4" Digital Timer Controller Wall Clock, Silver
- Mfr # CTPLATEKIT
- Zoro # G2670796
product price:Â
$
82.15
/ea
Key Features
For Use With
38P981, 4XLA9
Shape
Rectangle
Includes
20 ft Cable, Digital Timer Controller Switch Plate, Instructions, Mounting Screws
Width
2 3/4 in
Height
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTPLATEKIT
- Zoro #
- G2670796
- UPC #
- 044942792739
- Country of Origin
- United States
Dimensions
- Width
- 2 3/4 in
- Height
- 4 1/2 in
- Depth
- 1 1/4 in
- Overall Depth
- 1 1/4 in
- Overall Width
- 2 3/4 in
- Overall Height
- 4 1/2 in
Details
- Item
- Digital Timer Controller
- For Use With
- 38P981, 4XLA9
- Shape
- Rectangle
- Includes
- 20 ft Cable, Digital Timer Controller Switch Plate, Instructions, Mounting Screws
- Connector Type
- RJ45
- Mount
- wall
- Features
- Hour and Minute Reset Buttons or 38P981), Start/Pause Button, Time Remaining or Elapsed Time Measurement, Timetrax Sync(Tm) Digital Timer Interface (Requires Item #4Xla9)
- Voltage
- 110VAC
- Case Material
- Stainless Steel
- Case Color
- Silver
- Product Type
- Digital Timer Controller
Description
Digital Timer Controller, Wall Mount, Shape Rectangle, Case Material Stainless Steel, Case Color Silver, Connector Type RJ45, Voltage 110VAC, Width 2 3/4 in, Depth 1 1/4 in, Height 4 1/2 in, Features Hour and Minute Reset Buttons or 38P981), Start/Pause Button, Time Remaining or Elapsed Time Measurement, Timetrax Sync(Tm) Digital Timer Interface (Requires Item #4Xla9), For Use With 38P981, 4XLA9, Includes 20 ft Cable, Digital Timer Controller Switch Plate, Instructions, Mounting Screws