Shop HONEYWELL MICRO SWITCH
See all product information
Create Account
Mini Basic Switch, SPNO, 25A, 250V
- Mfr # V7-1Z29E9
- Zoro # G2686778
product price:Â
$
10.25
/ea
Key Features
Fits Brand
Honeywell
For Use With
Vending Machine Motors; Microwave Door Interlock; Oven Cleaning Latch; Pressure Switch Assembly
Includes
Switch
Features
Electrical Rating
Standards
CE, CSA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V7-1Z29E9
- Zoro #
- G2686778
- UPC #
- -
- Country of Origin
- Mexico
Details
- Fits Brand
- Honeywell
- Item
- Switching Relay
- For Use With
- Vending Machine Motors; Microwave Door Interlock; Oven Cleaning Latch; Pressure Switch Assembly
- Includes
- Switch
- Features
- Electrical Rating
- Standards
- CE, CSA, UL
- Application
- Air Conditioning, Heating
- Contact Form
- SPNO
- Operating Temperature - Maximum
- 185 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Product Type
- Switching Relay
Description
Switching Relay, Application Air Conditioning, Heating, Contact Form SPNO, Operating Temperature - Maximum 185 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.