Torch, Hand

  • Mfr # PCV25
  • Zoro # G2688402
product price: 
$
38.59
/ea

Key Features

Application
Soldering Copper
Gas Service
MAPP/PRO
Flame Type
Pencil
Series
PCV25
Ignitor
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCV25
Zoro #
G2688402
UPC #
688456432103
Country of Origin
China
Item
Hand Torch
Application
Soldering Copper
Gas Service
MAPP/PRO
Flame Type
Pencil
Series
PCV25
Ignitor
Manual
Fuel
Map-Pro
Welding Application
Soldering Copper
Characteristics
All Brass Construction
Propane Gas Soft Solder
1/8 in to 1/4 in
MAPP Gas Soft Solder
1/8 in to 1/2 in
Propane Gas Silver Braze
1/16 in to 1/4 in
Product Type
Hand Torch
Heating Capacity (Propane)
2,600 BtuH
Features
Lightweight, Portable
Handle Style
Torch Head Only
Inlet Connection Type
UNEF
Torch Series
UNITORCH
Tip Type
Fixed Tip
Number of Tips Included
1
Inlet Thread Direction
Right Hand
For Fuel Type
MAP-Pro, Propane
Ignition Type
External Lighter
Flame Adjustment
Adjustable Flame
Heating Capacity (MAP-Pro)
2,600 BtuH
Inlet Connection Gender
Female

Dimensions

Silver Braze Size (Propane, Maximum)
3/8 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Soft Solder Size (Propane, Maximum)
7/8 in
Inlet Connection Size
1"-20
Silver Braze Size (MAP-Pro, Maximum)
5/8 in
Soft Solder Size (MAP-Pro, Maximum)
1 in
Fits Chest Size
Lightweight, Portable

Description

Torch Head, Flame Type Pencil, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 7/8 in, Silver Braze Size (Propane, Maximum) 3/8 in, Soft Solder Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (MAP-Pro, Maximum) 5/8 in, Heating Capacity (MAP-Pro) 2,600 BtuH, Heating Capacity (Propane) 2,600 BtuH, Inlet Connection Gender Female

Ratings & reviews