Shop MASTER LOCK
See all product information
Create Account
Hasp, Natural, 6 In. L
- Mfr # 706
- Zoro # G2694544
product price:Â
$
13.49
/ea
Key Features
Hasp Staple Type
Rotating
Hasp Style
Conventional
Hasp Material
Steel
Hasp Finish
Steel
Hasp Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 706
- Zoro #
- G2694544
- UPC #
- 071649447303
- Country of Origin
- China
- Item
- Hasp
- Hasp Staple Type
- Rotating
- Hasp Style
- Conventional
- Hasp Material
- Steel
- Hasp Finish
- Steel
- Includes
- Mounting hardware
- ANSI/BHMA Finish
- Zinc-Plated
- Material
- Steel
- Includes Hardware
- Hardware Included
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hasp Length
- 6 in
- Hasp Width
- 2 15/16 in
- Max. Shackle Dia.
- 9/16 in
- Shackle Diameter - Maximum
- 9/16 in
- Overall Height
- 2 5/16 in
- Overall Length
- 6 in
- Overall Width
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Locking, Hasp Material Steel, Hasp Finish Steel, Hasp Length 6 in, Hasp Width 2 15/16 in, Max. Shackle Dia. 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.