Shop MITUTOYO
See all product information
Create Account
Point
- Mfr # 101190
- Zoro # G2702257
product price:Â
$
13.85
/ea
Key Features
Impact Rated
No
Overall Length
0.5 in
For Use With Mfr. Model Number
264 Series
For Use With
Digimatic and Dial Indicators and Linear Gages
Stem Dia.
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101190
- Zoro #
- G2702257
- UPC #
- -
- Country of Origin
- Japan
- Item
- Conical Point
- Impact Rated
- No
- For Use With Mfr. Model Number
- 264 Series
- For Use With
- Digimatic and Dial Indicators and Linear Gages
- Includes Case
- Yes
- Contact Point Material
- Steel
- Number of Pieces
- 1
- Contact Point Shape
- Curved
- Compatible with Manufacturer Model No.
- Digimatic and Dial Indicators and Linear Gages
- Case Type
- Case
- Product Type
- Conical Point
- Compatible Product Type
- Digimatic and Dial Indicators and Linear Gages
Dimensions
- Overall Length
- 0.5 in
- Stem Dia.
- 0.375 in
- Stem Thread Size
- #4-48 UNF
- Contact Point Thread Size
- #4-48
- Contact Point Tip Diameter
- 0.2 in
- Contact Point Tip Length
- 0.375 in
- Stem Diameter
- 0.375 in
- Wire Rope Length
- 0.5 in
- Length
- 0.5 in
Description
Conical Point, Case Type Case, Compatible with Manufacturer Model No. Digimatic and Dial Indicators and Linear Gages, Contact Point Material Steel, Contact Point Shape Curved, Contact Point Thread Size #4-48, For Use With Digimatic and Dial Indicators and Linear Gages, Includes Case Yes, Number of Pieces 1, Overall Length 0.5 in, Stem Dia. 0.375 in, Stem Thread Size #4-48 UNF, Contact Point Tip Diameter 0.2 in, Contact Point Tip Length 0.375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.