Shop MITUTOYO
See all product information
Create Account
Back Flat
- Mfr # 101039
- Zoro # G2702266
product price:Â
$
14.19
/ea
Key Features
Impact Rated
No
Overall Length
4.5
Fits Brand
Digimatic and Dial Indicators
Color
Black
Product Type
Flat Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101039
- Zoro #
- G2702266
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 4.5
- Size
- 4.5 inx3 inx0.5 in
- For Indicator Stem Size
- 1.12 in
Details
- Item
- Back Flat
- Impact Rated
- No
- Fits Brand
- Digimatic and Dial Indicators
- Color
- Black
- Product Type
- Flat Back
- For Use With
- Dial Indicators, Digital Indicators
- Back Type
- Flat Back
- Compatible with Manufacturer Model No.
- Mitutoyo Dial/Digital Indicators
Description
Flat Back, Back Type Flat Back, Compatible with Brand and Series Mitutoyo Dial/Digital Indicators, Compatible with Manufacturer Model No. Mitutoyo Dial/Digital Indicators, For Indicator Stem Size 1.12 in, For Use With Dial Indicators, Digital Indicators, Size 4.5 inx3 inx0.5 in, Compatible with AGD Number Not Applicable, Includes Dovetail Mount Attachments Not Applicable, Includes Fine Adjustment Not Applicable, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.