Matte Black 2.19 quart Coffee Maker
- Mfr # 55200.0000
- Zoro # G2708182
product price:
$
204.99
/ea
Free Shipping & Returns
Key Features
Capacity
2.19 quart
Color
Matte Black
Material
Stainless Steel; Stainless Steel
Width
8.3"
Height
14.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55200.0000
- Zoro #
- G2708182
- UPC #
- 72504137063
- Country of Origin
- United States
Dimensions
- Width
- 8.3"
- Height
- 14.9"
- Depth (In.)
- 13.9"
Details
- Item
- Coffee Maker
- Capacity
- 2.19 quart
- Color
- Matte Black
- Material
- Stainless Steel; Stainless Steel
- Features
- Dishwasher Safe Component
- Includes
- Carafe Included
- Capacity per Cup
- 20 fl oz
- Number of Cups per Tank
- 10
- Coffee Type Used
- Ground
- Maximum Number of Cups Served
- Multi-serve
- Beverages Brewed
- Coffee
- Form Factor
- Countertop
- Carafe Included
- Yes
- Water Tank Material
- Stainless Steel
- Product Line
- Platinum
- Filter Material
- Paper
Description
The fastest home coffee makers in America, now with an updated design. Speed brew coffee makers can brew 10 cups of coffee in about 4 minutes because they store hot water in a stainless steel commercial grade tank allowing them to brew coffee on demand. They’re always on your counter, always plugged in and always ready to brew the perfect cup of coffee.
- • The BUNN Speed Brew uses an internal commercial grade stainless steel hot water tank that keeps 70oz of water always hot so you can quickly brew at the flip of a lid
- • Vacuum-insulated, double walled thermal carafe maintains ideal serving temperature for 2+ hours
- • Brew a full carafe of coffee in 4 minutes, half the time of typical coffee makers
- • Commercial style multi-stream sprayhead evenly showers hot water over the coffee grounds to maximize the flavor of your coffee similar to your favorite cafe
- • Brews 20oz to fill a travel mug in 2 minutes, or a full 50oz carafe in 4 minutes
- • Engineered to accommodate BUNN filters which are 1/4” taller than other filters. This unique design allows for the quick flow of water and prevents overflow of coffee grounds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.