Shop MOBIL

Engine Oil, Mobil 1, 0W-40, Synthetic, 1 Qt.

  • Mfr # 112628
  • Zoro # G2722815

product price: 
$
12.15
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
0W-40
Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
112628
Zoro #
G2722815
UPC #
-
Country of Origin
United States
Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
0W-40
Color
Amber
Four-Ball Wear
Not Specified
ISO Viscosity Grade
Not Specified
Base
Synthetic
Flash Point
438.8 Degrees F
Series
Mobil 1 FS European Car
SAE Grade
0W-40
Specific Gravity
0.85 at 60.1 Degrees F
Container Type
Bottle
Viscosity @ 40C
75
Dropping Point
Not Specified
Viscosity Index
186
Pour Point
-65.2 Degrees F
Timken OK Load
Not Specified
Viscosity @ 100C
13.5
Standards
ACEA A3/B3/A3/B4, API SN/SM/SL/SJ
Base Oil
Full Synthetic
Features
Delivers Outstanding Performance During the Maximum Oil Change Interval Recommended in a Vehicles Owners Manual. Read Our Guarantee, Help Extend Engine Life and Reduce Stress on Starting System Components, Helps Prevent Deposits and Sludge Buildup to Enable Long Engine Life, Offers Superb Viscosity Control, Provides Overall Lubrication and Wear Protection Performance for Many Driving Styles, Support Quick Cold-Weather Starting and Ultra-Fast Protection
Viscosity @ 40 Deg C
70.8 cSt
SAE Viscosity Grade
0W-40
Viscosity @ 100 Deg C
12.9 cSt
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
500 Degrees F
Base Formulation
Synthetic Blend
Odor
Characteristic
Compatible Vehicle Type
Cars, Race Cars, Trucks
Wire Color
Amber

Dimensions

Size
1 qt
Container Size
1 qt
Fits Chest Size
Delivers Outstanding Performance During the Maximum Oil Change Interval Recommended in a Vehicles Owners Manual. Read Our Guarantee, Help Extend Engine Life and Reduce Stress on Starting System Components, Helps Prevent Deposits and Sludge Buildup to Enable Long Engine Life, Offers Superb Viscosity Control, Provides Overall Lubrication and Wear Protection Performance for Many Driving Styles, Support Quick Cold-Weather Starting and Ultra-Fast Protection

Description

Engine Oil, Series Mobil 1 FS European Car, Container Size 1 qt, Compatible Vehicle Type Cars, Race Cars, Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 0W-40, Standards ACEA A3/B3/A3/B4, API SN/SM/SL/SJ, Color Amber, Container Type Bottle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.