Handle Assembly, 250 A, NEMA 1/12/3R
- Mfr # 9421LP1
- Zoro # G2725177
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Disconnect Switch Size
250 A
Description/Special Features
6-1/4 in to 11-3/16 in Mounting Depth
Number of Poles
2, 3
Includes
6 in Long Handle
For Use With
Type KAL, KCL, and KHL Circuit Breakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9421LP1
- Zoro #
- G2725177
- UPC #
- 785901830085
- Country of Origin
- Korea, Republic of
Dimensions
- Disconnect Switch Size
- 250 A
- For Disconnect Switch Size
- 250 A
- Length
- 6 in
- Handle Length
- 6 in (152.40 mm)
Details
- Item
- Handle Assembly
- Description/Special Features
- 6-1/4 in to 11-3/16 in Mounting Depth
- Number of Poles
- 2, 3
- Includes
- 6 in Long Handle
- For Use With
- Type KAL, KCL, and KHL Circuit Breakers
- Material
- Metal
- Duty
- Heavy Duty
- Mounting Mechanism
- Door
- Environment
- Indoor/Outdoor
- NEMA Enclosure Rating
- 1, 12, 3R
- Product Type
- Handle Mechanism
- Current Rating
- 250 A
- Standards
- CSA Certified, UL Listed
- Frame Type
- 250 A
- Product Compatibility
- NEMA 1/3R/12 enclosure
- Shaft Type
- standard
- Product Or Component Type
- Circuit Breaker Mechanism
- Shell Material
- Metal
Description
Handle Assembly, For Use With Type KAL, KCL, and KHL Circuit Breakers, Number of Poles 2, 3, Includes 6 in Long Handle, Frame Type 250 A, Standards CSA Certified, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.