Shop WILKERSON
See all product information
Create Account
Bracket, Wall Mount
- Mfr # GPA-96-606
- Zoro # G2727155
product price:Â
$
10.39
/ea
Key Features
Fits
Series R18
Series
GPA
Overall Height
1 in
Modular Connection
Modular Connection
Compatible with Series
B18, R18, R19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-96-606
- Zoro #
- G2727155
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Height
- 1 in
- Overall Length
- 2 3/4 in
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Wall Mounting Bracket
- Fits
- Series R18
- Series
- GPA
- Modular Connection
- Modular Connection
- Compatible with Series
- B18, R18, R19
- Compatible with Manufacturer Part Number
- R18, R19
- Compatible Series
- B18, R18, R19
Description
Wall Mounting Bracket, Compatible with Manufacturer Part Number R18, R19, Series GPA, Compatible with Series B18, R18, R19, Modular Connection Modular Connection, Overall Height 1 in, Overall Length 2 3/4 in, Overall Width 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.