Antenna Replacement, 76006
- Mfr # 76006
- Zoro # G2729149
product price:Â
$
24.29
/ea
Key Features
Material
Steel
Attachment Type
Screw-On
Thread Gender
Male
Signal Reception
AM, FM
Mast Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76006
- Zoro #
- G2729149
- UPC #
- 885484579651
- Country of Origin
- Unknown
- Material
- Steel
- Attachment Type
- Screw-On
- Thread Gender
- Male
- Signal Reception
- AM, FM
Dimensions
- Mast Length
- 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.