Shop WIDIA
See all product information
Create Account
Extra Long Drill Bit, Size Q
- Mfr # TDD107Z08433
- Zoro # G2729890
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Overall Length
290 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDD107Z08433
- Zoro #
- G2729890
- UPC #
- -
- Country of Origin
- United States
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 132 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Decimal Equivalent
- 0.3320
- List Number
- TDD107
- Standards
- ANSI, ISO
- Coolant Fed
- Coolant Through
- Series
- TDD107
- Material Grade - Machining
- WU20PD
- Sheeter Drill
- No
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Measurement System
- Metric
- Drill Bit Point Type
- Conical Point
Dimensions
- Drill Bit Size
- Q
- Overall Length
- 290 mm
- Depth:Dia. Ratio
- 25xD
- Shank Dia.
- 9 mm
- Flute Length
- 237 mm
- Maximum Drilling Depth
- 218.00 mm
- Shank Length
- 42 mm
- Drill Point Length
- 1.7740mm
- Drill Diameter Tolerance
- H7
- Drill Length Class
- Extended-Length
- Wire Rope Length
- 290 mm
- Length
- 290 mm
Description
Extra Long Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 218.00 mm, Metric, 25xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.