Extra Long Drill Bit, Size 3/8"
- Mfr # TDD107Z09525
- Zoro # G2729960
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Overall Length
319 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDD107Z09525
- Zoro #
- G2729960
- UPC #
- -
- Country of Origin
- United States
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 132 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.3750
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Standards
- ANSI, ISO
- List Number
- TDD107
- Coolant Fed
- Coolant Through
- Series
- TDD107
- Sheeter Drill
- No
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Material Grade - Machining
- WU20PD
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
- Drill Bit Point Type
- Conical Point
- Number of Coolant Holes
- 2
Dimensions
- Drill Bit Size
- 3/8 in
- Overall Length
- 319 mm
- Shank Dia.
- 10 mm
- Flute Length
- 266 mm
- Depth:Dia. Ratio
- 25xD
- Shank Length
- 44 mm
- Drill Length Class
- Extended-Length
- Drill Diameter Tolerance
- H7
- Maximum Drilling Depth
- 245.00 mm
- Drill Point Length
- 2.0100mm
- Wire Rope Length
- 319 mm
- Length
- 319 mm
Description
Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 245.00 mm, Fractional Inch, 25xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.