Extra Long Drill Bit, Size 8.50mm
- Mfr # TDD106Z08500
- Zoro # G2730633
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Overall Length
245 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDD106Z08500
- Zoro #
- G2730633
- UPC #
- -
- Country of Origin
- United States
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 132 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.3346
- Standards
- ANSI, ISO
- List Number
- TDD106
- Coolant Fed
- Coolant Through
- Series
- TDD106
- Primary Material Application ISO Code
- K, M, P
- Sheeter Drill
- No
- Drill Bit Point Type
- Conical Point
- Number of Coolant Holes
- 2
- Measurement System
- Metric
- Spiral Direction
- Right Hand
- Material Grade - Machining
- WU20PD
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
Dimensions
- Drill Bit Size
- 8.5 mm
- Overall Length
- 245 mm
- Depth:Dia. Ratio
- 20xD
- Flute Length
- 196 mm
- Shank Dia.
- 9 mm
- Maximum Drilling Depth
- 177.00 mm
- Drill Point Length
- 1.79mm
- Shank Length
- 42 mm
- Drill Length Class
- Extended-Length
- Drill Diameter Tolerance
- H7
- Wire Rope Length
- 245 mm
- Length
- 245 mm
Description
Extra Long Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 177.00 mm, Metric, 20xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.