Shop WIDIA
See all product information
Create Account
Extra Long Drill Bit, Size 9/32"
- Mfr # TDD106Z07145
- Zoro # G2730697
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Overall Length
221 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDD106Z07145
- Zoro #
- G2730697
- UPC #
- -
- Country of Origin
- United States
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 132 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.2813
- List Number
- TDD106
- Standards
- ANSI, ISO
- Coolant Fed
- Coolant Through
- Series
- TDD106
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
- Spiral Direction
- Right Hand
- Sheeter Drill
- No
- Number of Coolant Holes
- 2
- Material Grade - Machining
- WU20PD
- Measurement System
- Fractional Inch
- Primary Material Application ISO Code
- K, M, P
- Drill Bit Point Type
- Conical Point
Dimensions
- Drill Bit Size
- 9/32 in
- Overall Length
- 221 mm
- Flute Length
- 171 mm
- Shank Dia.
- 8 mm
- Depth:Dia. Ratio
- 20xD
- Drill Point Length
- 1.4950mm
- Drill Length Class
- Extended-Length
- Drill Diameter Tolerance
- H7
- Maximum Drilling Depth
- 154.00 mm
- Shank Length
- 40 mm
- Wire Rope Length
- 221 mm
- Length
- 221 mm
Description
Extra Long Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 154.00 mm, Fractional Inch, 20xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.