Extra Long Drill Bit, Size 3
- Mfr # TDD106Z05410
- Zoro # G2731062
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Overall Length
173 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDD106Z05410
- Zoro #
- G2731062
- UPC #
- -
- Country of Origin
- United States
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 132 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.2130
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- List Number
- TDD106
- Standards
- ANSI, ISO
- Coolant Fed
- Coolant Through
- Series
- TDD106
- Sheeter Drill
- No
- Drill Bit Point Type
- Conical Point
- Measurement System
- Wire
- Material Grade - Machining
- WU20PD
- Spiral Direction
- Right Hand
- Primary Material Application ISO Code
- K, M, P
- Primary Material Application
- Cast Iron, Stainless Steel, Steel
- Number of Coolant Holes
- 2
Dimensions
- Drill Bit Size
- #3
- Overall Length
- 173 mm
- Depth:Dia. Ratio
- 20xD
- Shank Dia.
- 6 mm
- Flute Length
- 129 mm
- Maximum Drilling Depth
- 116.00 mm
- Drill Point Length
- 1.1210mm
- Drill Diameter Tolerance
- H7
- Drill Length Class
- Extended-Length
- Shank Length
- 36 mm
- Wire Rope Length
- 173 mm
- Length
- 173 mm
Description
Extra Long Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 116.00 mm, Wire, 20xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.