Shop WIDIA
See all product information
Create Account
Extra Long Drill Bit, Size 9/32"
- Mfr # TDD105Z07145
- Zoro # G2731169
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Overall Length
181 mm
Drill Bit Point Angle
132 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDD105Z07145
- Zoro #
- G2731169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 9/32 in
- Overall Length
- 181 mm
- Shank Dia.
- 8 mm
- Flute Length
- 135 mm
- Depth:Dia. Ratio
- 15xD
- Drill Diameter Tolerance
- H7
- Drill Point Length
- 1.4950mm
- Maximum Drilling Depth
- 118.00 mm
- Shank Length
- 40 mm
- Drill Length Class
- Extended-Length
- Wire Rope Length
- 181 mm
- Length
- 181 mm
Description
Extra Long Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 132 Degrees , Conical Point, Carbide, TiAlN, Material Grade - Machining WU20PD, Maximum Drilling Depth 118.00 mm, Fractional Inch, 15xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.