Hopper Screen
- Mfr # TTYTL3154753G
- Zoro # G2732829
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Material
Polyethylene
Product Type
Hopper Screen
Overall Length
8 7/8 in
Color
Black
Overall Width
14 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTYTL3154753G
- Zoro #
- G2732829
- UPC #
- 190735469255
- Country of Origin
- China
Dimensions
- Overall Length
- 8 7/8 in
- Overall Width
- 14 5/8 in
- Overall Height
- 3/8 in
- Wire Rope Length
- 8 7/8 in
- Length
- 8 7/8 in
Details
- Item
- Hopper Screen
- Material
- Polyethylene
- Product Type
- Hopper Screen
- Color
- Black
- Compatible Product Type
- Broadcast Spreader, Lawn Spreader
- Compatible Manufacturer Model Number
- YTL31547
- Shell Material
- Polyethylene
- Wire Color
- Black
Description
Hopper Screen, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.