Shop PRESTONE

Antifreeze Coolant, Command, Jug, 1 gal, Ready To Use, Liquid

  • Mfr # AFC13100
  • Zoro # G2736790

product price: 
$
14.29
/ea

Key Features

Color
Clear, Red
Size
1 gal
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AFC13100
Zoro #
G2736790
UPC #
797496881144
Country of Origin
Mexico
Color
Clear, Red
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
Features
Increases Uptime by instantly stopping the Spread of Rust, Corrosion, Pitting, Gunk, Grime and Buildup, Eliminates the need to add Supplemental Coolant Additives
Container Type
Jug
pH
8.4
pH Value
8.4
Boiling Point (F)
265 Degrees F
Freezing Point (F)
-34 Degrees F
Standards
ASTM D3306, ASTM D4340, ASTM D4985, ASTM D6210, ASTM D7583, SAE J1034, SAE J1941
Specific Gravity
1.07
Item
Antifreeze Coolant
Dilution Ratio
RTU
Flash Point
215 Degrees F
Biodegradable
Biodegradable
Boiling Point
330 Degrees F
Series
Command HD Nitrite Free ELC with Cor-Guard
Coolant Type
NF-OAT
Compatible Vehicle Type
Heavy Duty Vehicles
Concentration Type
Pre-Diluted 50/50
Base Formulation
Ethylene Glycol
Silicate-Free
Silicate-Free
Freezing Point
-8 Degrees F
Maximum pH Level
8.7
Net Weight
8.9 lb
Manufacturer Specifications
Caterpillar EC-1, Chrysler/Dodge/Ram, Cummins Bulletin 3666132, Cummins CES 14603, Detroit Diesel 93K217, Ford WSS-M97-B44-D, Ford WSS-M97B57-A1/A2, Freightliner, GM 6277M, GM Heavy Truck, GMW 34290, International, JIS K2234, John Deere H24, John Deere H24 C1, John Deere JDS-G135, Kenworth, Komatsu, Komatsu KES 07.892, Kubota, Mack, Navistar CEMS B-1 Type IIIA, Paccar CS 0185, Peterbilt, TMC RP338A, TMC RP351, TMC RP364, Volvo
Minimum pH Level
8.1
Phosphate-Free
Phosphate-Free
Lifetime Rating
20,000 hr
Mileage Rating
1,000,000 mi
Product Form
Liquid
Wire Color
Clear, Red

Dimensions

Size
1 gal
Container Size
1 gal
Size/Net Weight
8.9 lb
Fits Chest Size
Increases Uptime by instantly stopping the Spread of Rust, Corrosion, Pitting, Gunk, Grime and Buildup, Eliminates the need to add Supplemental Coolant Additives

Description

Antifreeze Coolant, Coolant Type NF-OAT, Series Command HD Nitrite Free ELC with Cor-Guard, Container Type Jug, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Clear, Red, Lifetime Rating 20,000 hr, Mileage Rating 1,000,000 mi, Freezing Point -8 Degrees F, Boiling Point 330 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.