Ceramic Magnets, Rectangular, PK2
- Mfr # 2VAL2
- Zoro # G2742914
product price:Â
$
2.79
/pk of 2, $1.40/ea
Key Features
Material
Ceramic
Max. Pull
3.1 lb
Thickness
0.375 in
Overall Length
1 7/8 in
Overall Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2VAL2
- Zoro #
- G2742914
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 0.375 in
- Overall Length
- 1 7/8 in
- Overall Width
- 7/8 in
- Overall Height
- 25/64 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Details
- Material
- Ceramic
- Max. Pull
- 3.1 lb
- Item
- Ceramic Magnets
- Stability Temp.
- 400 Degrees F
- Color
- Gray
- Stability Temperature
- 400 Degrees F
- Shape
- Rectangular
- Pull Force - Maximum
- 3.1 lbf
- Weight Capacity
- 5.72 lb
- Magnetized Direction
- Through Thickness
- Ceramic Grade
- 5
- Shell Material
- Ceramic
- Wire Color
- Gray
Description
Ceramic Magnets,Rectangular,PK2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.