Shop BUSINESS SOURCE
See all product information
Create Account
Monthly Black Leather Tab Index Dividers, PK12
- Mfr # 01183
- Zoro # G2754508
product price:Â
$
3.15
/pk
Sold in multiples of 3Â pks for
$9.45
Key Features
Sheet Standard
Letter
Number of Tabs
12
Type
Printed
Tab Title
January-December
Tab Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01183
- Zoro #
- G2754508
- UPC #
- 35255011839
- Country of Origin
- United States
- Sheet Standard
- Letter
- Number of Tabs
- 12
- Type
- Printed
- Tab Title
- January-December
- Tab Color
- Black
- Material
- Buff Paper; Leather
- Item
- Index Divider
- Color
- Black
- Number of Holes Punched
- 3
- Features
- Gold Imprint, Heavy Duty, Punched, Gold Reinforced Binding Edge, Reinforced Edges
- Printed Title Type
- Month
Dimensions
- Width
- 8-1/2 in
- Thickness
- 11 in
Description
Business Source Monthly Black Leather Tab Index Dividers, PK12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.