Shop LORELL
See all product information
Create Account
Electric Monitor Riser
- Mfr # 99530
- Zoro # G2754912
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
19.3"
Height
20 in
Assembly
Required
Depth
33.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99530
- Zoro #
- G2754912
- UPC #
- 35255995306
- Country of Origin
- China
Dimensions
- Width
- 19.3"
- Height
- 20 in
- Depth
- 33.5"
Details
- Color
- Black
- Item
- Multipurpose Desktop Riser
- Assembly
- Required
- Mounting
- Desktop
- Features
- Keyboard Tray, Built-in USB Port, Electric, Wireless Charging
- Product Type
- Multipurpose Desktop Riser
- Recycled
- No
Description
Lorell Electric Monitor Riser
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.