Shop BUSINESS SOURCE
See all product information
Create Account
Color Tab Pocket Binder Dividers, PK5
Mfr # 02073
Zoro # G2755558
product price:Â
$
2.15
/pk
Sold in multiples of 4Â pks for $8.60
Key Features
Divider Color
Buff
Color
Buff
Features
Rip Proof, Pocket
Sheet Size
8-1/2 in x 11 in
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02073
- Zoro #
- G2755558
- UPC #
- 35255020732
- Country of Origin
- Malaysia
- Divider Color
- Buff
- Color
- Buff
- Features
- Rip Proof, Pocket
- Sheet Standard
- Letter
- Material
- Buff Paper
- Type
- Blank
- Number of Tabs
- 5
- Tab Color
- Assorted
- Item
- Tab Divider
Description
Business Source Color Tab Pocket Binder Dividers, PK5