Shop SPEEDAIRE
See all product information
Create Account
Gen Pur Filter, 5 micron, Sintered Copper
- Mfr # 4ZK66
- Zoro # G2762611
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
For Removal Of
Particles, Water
Media Type - Air Treatment
Sintered Copper
For Use On
Heavy Duty
Filter Rating - Air Treatment
5 micron
Item - Air Filter Elements
General Purpose Filter Element
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4ZK66
- Zoro #
- G2762611
- UPC #
- 190735630747
- Country of Origin
- China
- Item
- Compressed Air Filter Element
- For Removal Of
- Particles, Water
- Media Type - Air Treatment
- Sintered Copper
- For Use On
- Heavy Duty
- Filter Rating - Air Treatment
- 5 micron
- Item - Air Filter Elements
- General Purpose Filter Element
- For Use with Stock Number
- 4ZL12, 4ZL14
- Type
- Pneumatic
- Filter Rating
- 5 micron
- Weight
- 0.65 kg
- For Substance Type
- Air
- For Fluid Type
- Compressed Air
- Series
- Heavy Duty
- Filter Type
- Particulate
- Filter Element Material
- Bronze
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Bronze, Compatible Grainger Part 4ZL12, 4ZL14, For Fluid Type Compressed Air, For Substance Type Air, Series Heavy Duty, Weight 0.65 kg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.