Shop CABOT

Translucent CoatingCedar, Flat, 1 gal.

  • Mfr # 140.0003002.007
  • Zoro # G2769462

product price: 
$
54.89
/ea

Key Features

Paint Base Type
Oil
Paint Color Family
Browns
Finish
Flat
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Application Method
Brush, Conventional Spray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
140.0003002.007
Zoro #
G2769462
UPC #
-
Country of Origin
United States
Item
Wood Stain
Paint Base Type
Oil
Color
Cedar
Paint Color Family
Browns
Finish
Flat
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Application Method
Brush, Conventional Spray
VOC Content
Less Than 550g/L
Color Family
Browns
Dry Time Recoat
24 hr
Stains and Sealers Product Grouping
Translucent Stain
Application Temperature
Above 50 Degrees F
Surface
Wood Surfaces
Coverage
150 to 250 sq ft Rough Surface, 400 to 600 sq ft Smooth Surface
Exposure Conditions
Exterior
Dry Time
24 hr
Resin Type
Alkyd
Base Type
Oil
Product Type
Wood Stain and Sealer
Dry Time - Touch - Maximum
48 hr
Dry Time - Recoat - Maximum
24 hr
Compatible Surface Condition
Unfinished
Sub-Brand
Wood Toned
Application Temperature - Minimum
50 Degrees F
Transparency
Transparent
Series
3000 Series
Number of Coats
1
Resistance Properties
Fade-Resistant, Mildew-Resistant
Sheen
Flat
Compatible Surface Material
Wood
Application Temperature - Maximum
90 Degrees F
Product Form
Liquid
Dry Time - Touch - Minimum
24 hr
Coverage Area - Minimum
200 sq ft/gal
Use Location
Exterior
Coverage Area - Maximum
600 sq ft/gal
Sub-Category
Exterior Wood Stains and Finishes
VOC Content Weight
526.47 g/L
Wire Color
Cedar

Dimensions

Size
1 gal
Container Size
1 gal

Description

Translucent Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Browns, Cedar, Flat Finish, Size 1 gal, Coverage 150 to 250 sq ft Rough Surface, 400 to 600 sq ft Smooth Surface, VOC Content Less Than 550g/L, Dry Time Recoat 24 hr, Application Method Brush, Conventional Spray, Exposure Conditions Exterior, Dry Time 24 hr, Wood Stain

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.