Zinc Threaded Quick Link
- Mfr # 1RCD1
- Zoro # G2772375
product price:Â
$
0.99
/ea
Key Features
Trade Size
3/16 in
Material
Steel
Finish
Zinc Plated
Grade
30
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1RCD1
- Zoro #
- G2772375
- UPC #
- 190735410806
- Country of Origin
- Multiple
- Item
- Connecting Link
- Material
- Steel
- Finish
- Zinc Plated
- Grade
- 30
- Working Load Limit
- 660 lb
- Shape
- Oblong
- Product Type
- Connecting Link
- Compatible Chain Grade
- 30
- Weight
- 0.046 lb
- Lifting Capability
- Not for Lifting
- Link Type
- Quick Link
- Fabrication
- Forged
- Max. Load Capacity
- 660 lb.
- Type
- Threaded
- Snap Opening
- 17/64"
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Trade Size
- 3/16 in
- Height
- 2 in
- Width
- 53/64 in
- Opening Size
- 1/4 in
- Overall Width
- 13/16 in
- Overall Length
- 1 31/32 in
- Inside Width
- 1/2 in
- Inside Length
- 1 19/32 in
- Material Thickness
- 3/16 in
- Compatible Chain Trade Size
- 3/16 in
- Size
- 3/16"
- Stock Thickness
- 3/16"
- Eye Inside Dia.
- 1/2 in
- Wire Rope Length
- 1 31/32 in
- Length
- 1 31/32 in
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 1 31/32 in, Material Steel, Overall Width 13/16 in, Product Type Connecting Link, Compatible Chain Trade Size 3/16 in, Trade Size 3/16 in, Working Load Limit 660 lb, Finish Zinc Plated, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 19/32 in, Standards Not Applicable, Fabrication Forged, Weight 0.046 lb, Inside Width 1/2 in, Compatible Chain Grade 30, Material Thickness 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.