Separator, Pressure
- Mfr # P5521-70M
- Zoro # G2774810
product price:Â
$
7,595.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Connect this Liquid-to-Liquid Separator Directly to your Hydraulic Deadweight Tester's or Comparison Test Pump's Test Port, Uses Adapters Supplied with Calibrator
Includes
Separator,Manual
Overall Width
4 in
Compatible with Series
P5500 Series
Thread Size
3/8 in (BSP - Male)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5521-70M
- Zoro #
- G2774810
- UPC #
- 095969638760
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Thread Size
- 3/8 in (BSP - Male)
- Overall Depth
- 6 in
- Manufacturers Warranty Length
- 1 Year
Details
- Item
- Liquid to Gas Media Separator
- Features
- Connect this Liquid-to-Liquid Separator Directly to your Hydraulic Deadweight Tester's or Comparison Test Pump's Test Port, Uses Adapters Supplied with Calibrator
- Includes
- Separator,Manual
- Compatible with Series
- P5500 Series
- Thread Type
- BSPT
- Product Type
- Liquid to Gas Media Separator
- Compatible Series
- P5500 Series
Description
Liquid to Gas Media Separator, Features Connect this Liquid-to-Liquid Separator Directly to your Hydraulic Deadweight Tester's or Comparison Test Pump's Test Port, Uses Adapters Supplied with Calibrator, Includes Separator,Manual
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.