LiquidLevelController, 5"Hx3"Lx2"W
- Mfr # WFLTV-SM-2011
- Zoro # G2778641
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120V AC
Mounting
Plug-In Octal Socket
Includes
Instructions
Enclosure Width (In.)
3
Control Type
Conductivity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WFLTV-SM-2011
- Zoro #
- G2778641
- UPC #
- -
- Country of Origin
- United States
- Input Voltage
- 120V AC
- Mounting
- Plug-In Octal Socket
- Includes
- Instructions
- Item
- Liquid Level Controller
- Control Type
- Conductivity
- Enclosure Color
- Blue
- Output Type
- Relay
- Agency Compliance
- cUL
- Source Voltage
- 120V AC
- Type
- Octal Socket
- Contact Form
- SPDT
- Standards
- 3A, CSA, UL 353
- Product Type
- Liquid Level Controller
- Voltage
- 110V AC
- Voltage Rating
- 110V AC
Dimensions
- Enclosure Width (In.)
- 3
- Enclosure Height (In.)
- 5
- Width
- 3 in
- Depth
- 2 in
- Enclosure Depth (In.)
- 2
- Height
- 5 in
- Overall Length
- 3 in
- Overall Height
- 5 in
- Overall Width
- 2 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type Octal Socket, Voltage 110V AC, Overall Height 5 in, Overall Length 3 in, Overall Width 2 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.