Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Handle
- Mfr # FG2532L2BLA
- Zoro # G2780386
product price:Â
$
6.15
/ea
Key Features
For Use With Mfr. Model Number
FG253100BLA, FG253101BLA, FG253200BLA
Fits Brand
Rubbermaid Commercial
Product Type
Handle
Overall Length
29 in
Overall Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG2532L2BLA
- Zoro #
- G2780386
- UPC #
- 836513000516
- Country of Origin
- United States
Dimensions
- Overall Length
- 29 in
- Overall Width
- 1 1/4 in
- Overall Height
- 1 1/4 in
- Wire Rope Length
- 29 in
- Length
- 29 in
Details
- For Use With Mfr. Model Number
- FG253100BLA, FG253101BLA, FG253200BLA
- Fits Brand
- Rubbermaid Commercial
- Item
- Handle
- Product Type
- Handle
- Compatible Brand
- Rubbermaid
- Compatible Manufacturer Part Number
- FG253100BLA, FG253101BLA, FG253120BLA, FG253200BLA, FG253265BLA
- Compatible Product Type
- Dust Pans
Description
Handle, For Use With Mfr. Model Number FG253100BLA, FG253101BLA, FG253200BLA, Fits Brand Rubbermaid Commercial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.