Shop ROBOT COUPE
See all product information
Create Account
Shaft Spring, 1 in W
- Mfr # 89619
- Zoro # G2790210
product price:Â
$
5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
For Use With
Immersion Hand Mixer, Power Mixer
Product Type
Shaft Spring
Compatible with Manufacturer Model Number
MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
Compatible with Brand
Robot Coupe
Compatible Manufacturer Model Number
MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89619
- Zoro #
- G2790210
- UPC #
- -
- Country of Origin
- France
- For Use With
- Immersion Hand Mixer, Power Mixer
- Item
- Shaft Spring
- Product Type
- Shaft Spring
- Compatible with Manufacturer Model Number
- MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
- Compatible with Brand
- Robot Coupe
- Compatible Manufacturer Model Number
- MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
- Compatible Manufacturer Part Number
- MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
- Compatible with Manufacturer Model No.
- MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
- Compatible with Mfr. Model No.
- MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
- For Use with Mfr Model Number
- MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
- For Use With Mfr. Model Number
- MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
- Compatible Pump Manufacturer Part Number
- MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
- Compatible Mfr. Model Number
- MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
- For Manufacturer Part Number
- MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
- Compatible with Mfr. Model Number
- MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo
- Compatible Brand
- Robot Coupe
- Compatible Product Type
- Immersion Hand Mixers, Power Mixers
Description
Shaft Spring, Product Type Shaft Spring, For Use With Immersion Hand Mixer, Power Mixer, Compatible with Brand Robot Coupe, Compatible with Manufacturer Model Number MP 350 Turbo, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo V.V., MP 550 Turbo, MP 600 Turbo, Overall Depth 3 1/4 in, Overall Width 1 in, Overall Height 1/2 in, Container Capacity Not Applicable, Material Not Applicable, Includes Not Applicable, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.