Shop DAYTON
See all product information
Create Account
DropCordRockerSwitch, Red, Metal/Plastic
- Mfr # VEGGS45904G
- Zoro # G2792931
product price:Â
$
9.19
/ea
Sold in multiples of 3 for
$27.57
Key Features
For Use With Mfr. Model Number
31XL41
Fits Brand
Dayton
For Use With
Grainger Item Number: 31XL41
Phase
Single
Includes
ON/OFF Control Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEGGS45904G
- Zoro #
- G2792931
- UPC #
- 190735259429
- Country of Origin
- China
- For Use With Mfr. Model Number
- 31XL41
- Fits Brand
- Dayton
- Item
- Switch
- For Use With
- Grainger Item Number: 31XL41
- Phase
- Single
- Includes
- ON/OFF Control Switch
- Fan Accessory Color
- Red
- Fan Accessory Material
- Metal, Plastic
- Voltage
- 125V AC
- Environment Rating
- Dry
- Standards
- UL
- Application
- Commercial, Industrial
- Compatible with Brand
- Dayton
Dimensions
- Length
- 1 7/16 in
- Width
- 9/16 in
- Height
- 1 7/16 in
Description
Drop Cord Rocker Switch, Fan Accessory Type Drop Cord Rocker Switch, Fan Mounting Location Not Applicable, For Use With Not Applicable, Voltage 125V AC, 1 7/16 in Height, 9/16 in Width, 1 7/16 in Length, Fan Accessory Material Metal, Plastic, Fan Accessory Finish Not Applicable, Fan Accessory Color Red, Includes ON/OFF Control Switch, Standards UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.