Shop FLASH FURNITURE
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lila Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair, PK4
- Mfr # 4-TLH-037-DK-BN-GG
- Zoro # G2797543
product price:Â
$
183.99
/pk of 4, $46.00/ea
Key Features
Material
Aluminum, Metal, Plastic, Rattan, Steel
Width
21.75
Height
28.5
Weight Capacity
352
Finish
Black Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-TLH-037-DK-BN-GG
- Zoro #
- G2797543
- UPC #
- 889142060406
- Country of Origin
- China
- Item
- Dark Brown Rattan Indoor-Outdoor Re,PK4
- Color
- Medium Brown
- Material
- Aluminum, Metal, Plastic, Rattan, Steel
- Weight Capacity
- 352
- Finish
- Black Powder Coat
- Weight
- 33 lbs
- Product Type
- Dark Brown Rattan Indoor-Outdoor Re,PK4
Dimensions
- Width
- 21.75
- Height
- 28.5
- Length
- 23.5
Description
Dark Brown Rattan Indoor-Outdoor Re,PK4, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.