Black Stack Chair-Chrome Frame, PK5
- Mfr # 5-RUT-14-BK-CHR-GG
- Zoro # G2798338
product price:Â
$
188.99
/pk of 5, $37.80/ea
Free Shipping & Returns
Key Features
Color
Black Plastic/Chrome Frame
Product Type
Black Stack Chair-Chrome Frame,PK5
Style
Stacking Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5-RUT-14-BK-CHR-GG
- Zoro #
- G2798338
- UPC #
- 889142019190
- Country of Origin
- China
Details
- Item
- Black Stack Chair-Chrome Frame,PK5
- Color
- Black Plastic/Chrome Frame
- Product Type
- Black Stack Chair-Chrome Frame,PK5
- Style
- Stacking Chair
Description
Black Stack Chair-Chrome Frame,PK5, Package Quantity 5
- Set of 5 Multipurpose Stack Chairs
- 440 lb. Static Weight Capacity
- Stack Quantity: 15
- Recommended for Grades K - 2
- Ergonomically Contoured Black Plastic Seat Shell
- Vented Back allows air circulation
- Dry assisting drain holes
- Chrome Frame with non-marring plastic floor glides
- 3 Years Limited Warranty
- Ships Fully Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.