Muffler, Replacement Element
- Mfr # 2YNN6
- Zoro # G2798677
product price:Â
$
42.99
/ea
Key Features
Max. Flow (CFM)
160
For Use On
Exhaust Ports
Width (In.)
2.4375 in
Max. Temp. (F)
160 Degrees F
Type
Replacement Element
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2YNN6
- Zoro #
- G2798677
- UPC #
- 190735611395
- Country of Origin
- United States
- Item
- Exhaust Muffler
- Max. Flow (CFM)
- 160
- For Use On
- Exhaust Ports
- Max. Temp. (F)
- 160 Degrees F
- Type
- Replacement Element
- Filter Rating (Microns)
- 0.9
- Fits
- 3/8 and 1/2
- Max. Pressure (PSI)
- 300 psi
- Material
- Aluminum and Polypropylene
- Fitting
- 1/4 in Slip On Drain Tube
- For Fluid Type
- Exhaust Air
- Maximum Flow Rate
- 160 cfm
- Filter Rating
- 0.9 micron
- Body Material
- Aluminum and Polypropylene
- Maximum Operating Temperature
- 160 Degrees F
- Material Filtered
- Oil Mist
- Maximum Operating Pressure
- 300 psi
Dimensions
- Width (In.)
- 2.4375 in
- Length (In.)
- 4.3125 in
- Overall Length
- 4 5/16 in
- Air Inlet Size
- 1/4 in
- Wire Rope Length
- 4 5/16 in
- Length
- 4 5/16 in
Description
Exhaust Muffler, Air Inlet Size 1/4 in, Maximum Flow Rate 160 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Filter Rating 0.9 micron, Body Material Aluminum and Polypropylene, For Fluid Type Exhaust Air, Includes -, Material Filtered Oil Mist
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.