Shop MARSON
See all product information
Create Account
Thread Setting Tool, Inch/Metric
- Mfr # 325-RN
- Zoro # G2805397
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Type
Lever Style
Use With Internal Thread Size
1/4"-20, 10mm, 3/8"-16, 5/16"-18, 6mm, 8mm
Application
For Setting 1/4-20/5/16-18/3/8-16/6mm/8mm/10mm Rivet Nuts and Nut Inserts
Includes
1/4"-20 Mandrel, 1/4"-20 Nosepiece, Service Wrench, Small Rule
Thread Type
UNC/Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 325-RN
- Zoro #
- G2805397
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Use With Internal Thread Size
- 1/4"-20, 10mm, 3/8"-16, 5/16"-18, 6mm, 8mm
- Overall Length
- 18 in
- Nosepiece Sizes Included
- 1/4"-20
- Compatible Thread Size
- 1/4"-20, M10, 3/8"-16, 5/16"-18, M6, M8
- Mandrel Sizes Included
- 1/4"-20
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Item
- Setting Tool
- Type
- Lever Style
- Application
- For Setting 1/4-20/5/16-18/3/8-16/6mm/8mm/10mm Rivet Nuts and Nut Inserts
- Includes
- 1/4"-20 Mandrel, 1/4"-20 Nosepiece, Service Wrench, Small Rule
- Thread Type
- UNC/Metric
- Material
- Aluminum Alloy
- Compatible Insert Type
- Insert Nuts
- Tool Type
- Thread Setting Tool
- Compatible Rivet Nut Material
- Aluminum, Steel
- System of Measurement
- Inch/Metric
- Compatible Rivet Nut Body Type
- Bulbed, Hex, Round
- Power Source
- Manual
- Power Source - TS Only
- Manual
- Power Source - old
- Manual
- Shell Material
- Aluminum Alloy
Description
Setting Tool, Tool Type Thread Setting Tool, Compatible Thread Size 1/4 In.-20, M10, 3/8 In.-16, 5/16 In.-18, M6, M8, Compatible Rivet Nut Body Type Bulbed, Hex, Round, Compatible Rivet Nut Material Aluminum, Steel, Mandrel Sizes Included 1/4 In.-20, Material Aluminum Alloy, Overall Length 18 in, System of Measurement Inch/Metric, Compatible Insert Type Insert Nuts, Includes 1/4 In.-20 Mandrel, 1/4 In.-20 Nosepiece, Service Wrench, Small Rule, Nosepiece Sizes Included 1/4 In.-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.