Disc Spring
- Mfr # 82297
- Zoro # G2805437
product price:Â
$
14.99
/ea
Key Features
Fits Brand
CM
For Use With Mfr. Model Number
4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
Product Type
Brake Friction Disc
Overall Width
1.5 in
Overall Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82297
- Zoro #
- G2805437
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- CM
- For Use With Mfr. Model Number
- 4043, 4045, 4047, 4050, 4051, 4060, 4062, 4065
- Item
- Brake Friction Disc
- Product Type
- Brake Friction Disc
- Compatible Hoist Type
- Lever Chain Hoists
- Material
- Steel
- Compatible Load Capacity
- 1,500 lb, 3,000 lb, 6,000 lb, 12,000 lb
- Compatible Series
- 640
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Width
- 1.5 in
- Overall Length
- 1.5 in
- Overall Height
- 0.1 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, 3,000 lb, 6,000 lb, 12,000 lb, Compatible Series 640, Material Steel, Overall Length 1.5 in, Overall Width 1.5 in, Overall Height 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.