Shop BRADLEY
See all product information
Create Account
Adapter
- Mfr # 153-312GR
- Zoro # G2807150
product price:Â
$
15.49
/ea
Key Features
Fits Brand
Bradley
Material
Celcon
For Use With
Faucets
Includes
Hardware
Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 153-312GR
- Zoro #
- G2807150
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 7/8 in
- Depth
- 2 1/2 in
- Height
- 2 1/2 in
- Fits Chest Size
- Faucet Washers and O-rings form a Seal between Faucet Components to Prevent Leaks
Details
- Item
- Adapter
- Fits Brand
- Bradley
- Material
- Celcon
- For Use With
- Faucets
- Includes
- Hardware
- Sub-Brand
- Bradley Safety
- Compatible with Series
- Bradley, Classic
- Accessory Type
- Adapter
- Series
- Classic
- Compatible with Brand
- Bradley
- Color
- Black
- Features
- Faucet Washers and O-rings form a Seal between Faucet Components to Prevent Leaks
- Shell Material
- Celcon
- Compatible Series
- Bradley, Classic
- Wire Color
- Black
Description
Adapter, Accessory Type Adapter, Color Black, Compatible with Brand Bradley, Compatible with Series Bradley, Classic, Depth 2 1/2 in, Height 2 1/2 in, Width 7/8 in, Features Faucet Washers and O-rings form a Seal between Faucet Components to Prevent Leaks, For Use With Faucets, Includes Hardware, Material Celcon, Series Classic, Sub-Brand Bradley Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.