Shop TJERNLUND PRODUCTS
See all product information
Create Account
Control, Interlock
- Mfr # UC1
- Zoro # G2808172
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Temp. Range (F)
Not Available
Depth (In.)
5 1/4 in
Fan On Temp. (F)
Not Available
Height (In.)
3 in
Circuit #2 Switch Closes @ (F)
Not Available
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC1
- Zoro #
- G2808172
- UPC #
- 080956489005
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 5 1/4 in
- Height (In.)
- 3 in
- Width (In.)
- 8 1/4 in
Details
- Temp. Range (F)
- Not Available
- Fan On Temp. (F)
- Not Available
- Item
- Universal Interlock Control
- Circuit #2 Switch Closes @ (F)
- Not Available
- Fan Off Temp. (F)
- Not Available
- Circuit #2 Switch Opens @ (F)
- Not Available
- Circuit #1 Switch Closes @ (F)
- Not Available
- Circuit #1 Switch Opens @ (F)
- Not Available
- Input Voltage
- 18 to 130V AC
Description
Universal Interlock Control, Input Voltage 18 to 130V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.