Shop TRIPP LITE

Outlet Strip, Surge, 8 5-15R, 5-15P, 25 ft., Black/Light Gray

  • Mfr # ISOBAR825ULTRA
  • Zoro # G2808854

product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
25 ft.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ISOBAR825ULTRA
Zoro #
G2808854
UPC #
037332138286
Country of Origin
China
Item
Outlet Strip
Type
Surge
Total Number of Outlets
8
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black/Light Gray
Gauge/Conductor
14/3
Standards
Approvals RoHS; Approved for Canada by ETL; cUL / CSA (Canada); Exceeds IEEE 587 category A&B specifications; Tested to UL1449 3rd Edition by ETL; UL1449 3rd Edition (AC Suppression)
Max. Amps
12A
Hz
50/60 Hz
NEMA Plug Configuration
NEMA 5-15P
Outlet Center Distance
39.45mm Horizontal and 38.89mm Vertical
Number of Transformer Outlets
4
Footnotes
13
Noise Attenuation
40 to 80dB
Rated Joules
3,840
Includes
(4) Safety Covers
Coax Surge Protection
No
For Use With
Premium Protection Of Personal Computers With Peripherals, Network and Cad/Cam/Cae Workstations, Internetworking Accessories, Telecommunications Systems, Point Of Sale Equipment, Audio/Video and Home Theater Systems In Any Home
Voltage
120V AC
Circuit Breaker
1
NEMA Receptacle Configuration
NEMA 5-15R
Housing Material
Metal
Max. Amps - Ext. Cords and Outlet Strips
12.0
Mounting Style
Keyhole
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Number of Total Outlets - Ext. Cords and Outlet Strips
8
Color - Ext. Cords and Outlet Strips
Gray
Number of Outlets
8
Medical Grade
No
Max. Surge Current
150 kA
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
NEC Cord Designation
14 ga., SJT
Medical Facility Use
Outside Patient Care Areas (UL 1449)
Outlet Surge Protection
Yes
Power Indicator
Yes
Communication Port
None
Plug Style
Right-Angle Plug
Number of Conductors
3
Application
Commercial and Industrial
USB Charging Port
0
Frequency
50/60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots, Safe Thermal Fusing
Watts
1440W
Output Voltage
120 V AC
Surge Energy Rating
3840 J
Input Voltage
120 V AC
Maximum Line Current
15 A
Package Contents
Isobar ISOBAR825ULTRA 8-Outlet Surge Suppressor, Set of 4 Outlet Safety Covers, Instruction Manual with Warranty Information
Power Handling
1440 VA
Compatibility
Computers, Networks, CAD/CAM/CAE Workstations, Internetworking Accessories, Telecommunications Systems, Point of Sale Equipment, Audio/Video & Home Theater Systems
Maximum Surge Current
150 kA
Circuit Breaker (amps)
12
Frequency Compatibility
50 / 60 Hz
Mounting Holes or Slots
Yes
Outlets Measurement (Center to Center)
Distance between horizontal outlets = 39.45mm; Distance between vertical outlets = 38.89mm
EMI / RFI Filtering
40-80 dB
Diagnostic LED Details
PROTECTION PRESENT (green), LINE FAULT (red) and LINE OK (green)
Package Includes
ISOBAR825ULTRA Isobar 8-Outlet Surge Protector, 25 ft. Cord, Metal Housing;(4) Outlet safety covers;Owner's manual
Maximum Surge Amps
150000
Network (Ethernet) Protection
No
Nominal Input Voltage(s) Supported
120V AC
AC Suppression Response Time
NM = 0 ns. CM = <1 ns
Input Cord Details
SJT
AC Suppression Surge Current Rating
97,000 amps (36,000 NM / 61,000 CM)
AC Suppression Components Used
Metal oxide varistors, toroidal balanced chokes, ferrite rod-core inductors and VHF capacitors.
Isolated Filter Banks
Yes
Material of Construction
Metal
Immunity
Conforms to IEE 587 / ANSI C62.41
AC Suppression Joule Rating
3840
IEEE587 Cat. A Ringwave Let-Through
Less than 35 volts
Output Receptacles
(8) 5-15R
Diagnostic LED(s)
Yes
Protection Modes
Includes full normal mode (H-N) and common mode (N-G / H-G) line suppression
Maximum Current
12 A
Medical Facility Use UL Rating
UL 1449
Rated Energy Absorption
3,840 J
Product Type
Surge Protector Outlet Strip
Number of Circuit Breakers
1

Dimensions

Cord Length
25 ft.
Depth
3-1/2"
Width
3 1/2 in
Length
9 in
Cord Length - Ext. Cords and Outlet Strips
25 ft.
Height
2 1/2 in
Wire Size
14 AWG
Length (Straight Wireway)
9 in
Outlet Strip Length
9 in

Description

Outlet Strip, Application Commercial and Industrial, Housing Material Aluminum, Total Number of Outlets 8, Max. Amps 12 A, Cord Length 25 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1449), Number of Transformer Outlets 4, Number of Conductors 3, Voltage 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.