Power Conversion Module

  • Mfr # VR1T
  • Zoro # G2810841
product price: 
$
44.99
/ea

Key Features

Input Voltage
24V AC/DC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Output Current (Amps)
1A
Height (In.)
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VR1T
Zoro #
G2810841
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 in
Length (In.)
1.63 in
Width (In.)
2.38 in
Overall Height
1 in
Overall Length
1 5/8 in
Overall Width
2 3/8 in
Enclosure Depth
1 5/8 in
Enclosure Width
2 3/8 in
Enclosure Height
1 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Details

Item
Power Conversion 24V Ac/Dc- 12VDC@1A Terminal
Input Voltage
24V AC/DC
Batteries Required
Batteries Not Required
Standards
CE, RoHS Compliant
Output Current (Amps)
1A
Voltage Output
12V DC
Sub-Category
Power Conversion Module
Number of Outputs
12V DC
Type
Power Conversion Module
Material
Plastic
Voltage
12V DC
Product Type
Power Conversion Module
ANSI/BHMA Finish
Unfinished
Shell Material
Plastic

Description

Power Conversion 24V Ac/Dc- 12Vdc@1A Terminal, Type Power Conversion Module, Material Plastic, Length 1.63 In, Width 2.38 In, Height 1.00 In, Input Voltage 24VAC or 24VDC, Voltage OUTPut 12VDC, OUTPut Current 1A Amps

Ratings & reviews