Shop BUSINESS SOURCE
See all product information
Create Account
Electric Stapler
- Mfr # 00081
- Zoro # G2819014
product price:Â
$
40.75
/ea
Key Features
Sheet Capacity
20
Staple Size
24/0.24 in, 26/0.24 in
Color
Black
Staple Capacity
105
Number of Batteries
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00081
- Zoro #
- G2819014
- UPC #
- 35255000819
- Country of Origin
- China
- Sheet Capacity
- 20
- Color
- Black
- Staple Capacity
- 105
- Number of Batteries
- 2
- Staple Type
- Half Strip
- Includes
- AC/DC Adapter
- Item
- Electric Stapler
- Power Source
- AC Adapter/Battery
- Features
- Portable, Easy to Use
Description
Business Source Electric Stapler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.